Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE40HS278

WE40 x 2-7/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #02328471
MFR #WE40HS278

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WE40HS X 2-7/8 HUB (STEEL)

Specifications

  • Series
    WE
  • Coupling Size Code
    40
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Length Through Bore
  • Max Rpm
    3,600 (Spacer) rpm, 5,000 (Standard) rpm
  • Torque Capacity
    5500 in
  • Horsepower @ 100 RPM
    8.85 hp
  • Manufacturer Catalog Number
    WE40HS278
  • Weight
    14.80 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text