Overview
Mfr description
A37-L-R-01-B-K-32-3 JIS 37CC PISTON
- ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n
Specifications
- Port LocationAxial Port
- Shaft TypeKeyed
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data