1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
RF ON 240DE10C1.0/12B6
RF Series, 240 Size, 10 micron, 63 gpm Max Flow, 360 psi Max, Optimicron Element Material
MI ITEM #
02328959
MFR #
RF ON 240DE10C1.0/12B6
Price
$791.00
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Return Line Filters
HYDAC CORP RF ON 240DE10C1.0/12B6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
RF ON 240DE10C1.0/12B6
RF Series, 240 Size, 10 micron, 63 gpm Max Flow, 360 psi Max, Optimicron Element Material
MI ITEM #
02328959
MFR #
RF ON 240DE10C1.0/12B6
Mfr description
RF ON 240DE10C1.0/12B6
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$791
.00
/each
Add to Cart
Specifications
Dimensions
Size
240
Details
Element Material
Optimicron
Filter Rating
10 micron
Filter Type
Low Pressure In-Tank/Inline
Maximum Flow Rate
63 gpm
Maximum Operating Pressure
360 psi
Series
RF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items