Motion
Genesis® GPE 2.5 in

FLEXAUST INC
Genesis® GPE 2.5 in

Ducting Hose - 2.500 in ID, Light weight black polyethylene hose reinforced with an integral polyethylene helix, Polyethylene Material, 11.00 psi
MI ITEM #02329028
MFR #Genesis® GPE 2.5 in
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Genesis® GPE 2.5 in

Ducting Hose - 2.500 in ID, Light weight black polyethylene hose reinforced with an integral polyethylene helix, Polyethylene Material, 11.00 psi
MI ITEM #02329028
MFR #Genesis® GPE 2.5 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GPE 2-1/2" BLACK HOSE
  • Suited for low pressure air movement & fume extraction
  • Excellent for light vacuum applications
  • Light weight & very flexible
  • Economical choice for woodworking & dust collection applications
  • Moderate abrasion resistance
  • Crush resistant
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Air, Fume
  • Inside Diameter
    2.500 in
  • Hose Material
    Polyethylene
  • Application
    A/C Ventilation, Bilge Pumping, Bus Ventilation, Cab Ventilation, Circuit Board Cooling, Electronic Panel Cooling, Limo A/C Duct, Pipe Organs, Stereo Speakers, Ventilation
  • Working Pressure
    11.00 psi
  • Closed Bend Radius
    3.000 in
  • Temperature Range
    -40 to 140 °F
  • Series
    Genesis® GPE
  • Reinforcing Cord Material
    Integral Polyethylene Helix
  • Negative Pressure
    16.00 inHg
  • Color
    Black
  • Construction
    Light weight black polyethylene hose reinforced with an integral polyethylene helix
  • Weight
    0.22 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text