Motion
C4D17NK10D

LEESON ELECTRIC
C4D17NK10D

DC Permanent Magnet Electric Motor - Permanent Magnet - Low Voltage, Brushed, 1/2 hp hp, 24 V, 1800 rpm rpm, TENV, S56C Frame
Mi Item #02329277
MFR #C4D17NK10D
Price$1,190.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C4D17NK10D

DC Permanent Magnet Electric Motor - Permanent Magnet - Low Voltage, Brushed, 1/2 hp hp, 24 V, 1800 rpm rpm, TENV, S56C Frame
Mi Item #02329277
MFR #C4D17NK10D

Mfr description
108051.00,1/2HP,S56C,1800RPM,,TENV
  • UL and CSA Listed, Meeting NEMA MG1 standards.
  • Brush holder design provides easy access for motor maintenance.
  • Permanent magnet design ensures higher motor efficiency.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,190.25/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Motor Length Less Shaft
    5.47 in
  • NEMA / IEC Frame Size
    S56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.77 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    32.00 lbs

Details

  • 2D Drawing
  • Base RPM
    1800 rpm
  • DC Armature Voltage
    24 V
  • Duty Condition Type
    Continuous Duty
  • Efficiency Rating
    77
  • Enclosure Type
    TENV
  • Field Full Load Current
    20.00 A
  • Frame Type
    S56C
  • Full Load Efficiency
    77.00 %
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720006740
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1800 rpm
  • Motor Family
    Permanent Magnet - Low Voltage
  • Motor Horsepower
    1/2 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Operating Temperature Range
    40 °C
  • Overload Protector
    No Protection
  • Power Rating
    0.50 hp
  • Rotation
    Reversible
  • Shaft Rotation
    Reconn
  • Standards Met
    CSA, UL Recognized
  • Thermal Protection
    None
  • UL Approvals
    Recognized
  • UPC_NO
    691720006740
  • Voltage
    24 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)