Motion
13HS PB
Sleeve Coupling Hub - Size 13, 1.8750 in Bore, Rough Stock Bore, Steel Material
MI ITEM #02329837
MFR #13HS PB
Price$600.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 13, 1.8750 in Bore, Rough Stock Bore, Steel Material
MI ITEM #02329837
MFR #13HS PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$600.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Size Code
    13
  • Length Through Bore  
    2.46875 in
  • Outside Diameter
    6.1250 in

Details

  • Bore Type
    Rough Stock Bore
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697950330358
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
  • UPC_NO
    697950330358

Overview

Mfr description
13HS PB QUADRA-FLEX CPLG H HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought