Motion
6934M
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 170 mm ID, 230 mm OD, 28 mm Width, Open, Without Snap Ring
Mi Item #02330706
MFR #6934M
Price$5,568.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 170 mm ID, 230 mm OD, 28 mm Width, Open, Without Snap Ring
Mi Item #02330706
MFR #6934M

Mfr description
6934 M BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,568.05/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    28 mm
  • Weight
    7.39 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6934 M BRG
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6934M is a 170 mm bore radial deep groove ball bearing with open design and 230 mm outer diameter for heavy machinery.
  • Manufacturer Catalog Number
    6934M
  • Manufacturer Upc Number
    029176501432
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176501432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)