Motion
LRT607060
Inner Ring - 60 mm Bore, 10 mm OD
MI ITEM #02330723
MFR #LRT607060
Your Price$121.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 60 mm Bore, 10 mm OD
MI ITEM #02330723
MFR #LRT607060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.07/each(List $145.29)

Overview

Mfr description
LRT607060 BRG

Specifications

  • Bore Diameter
    60 mm
  • Outside Diameter
    10 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT607060
  • Weight
    1.06 lb
  • Overall Width
    60 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT607060 is a needle roller bearing inner ring with a 60 mm bore diameter, 10 mm outside diameter, 60 mm overall width, and 1.06 lb weight, engineered for specialized machinery utilizing precision needle roller bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text