Motion
SPAW2217-215N1

NTN
SPAW2217-215N1

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Ductile Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #02330725
MFR #SPAW2217-215N1
Price$1,688.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SPAW2217-215N1

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Ductile Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #02330725
MFR #SPAW2217-215N1

Mfr description
SPAW2217-215N1 PILLOW BLOCK
  • One-piece, sturdy ductile iron housing to withstand high shock and impact from falling debris
  • Repositionable snap ring allows for versatile fixed or float unit
  • Spring-loaded, single-lip contact bearing seal for superior sealing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,688.22/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3.5040 in, 89.0 mm
  • Bolt Center To Center Length
    10.4375 in
  • Bolt Size
    3/4
  • Bore Diameter  
    2-15/16 in
  • Overall Height  
    7.5590 in
  • Overall Length  
    320 mm
  • Overall Width
    3.5040 in
  • Weight
    31.8 lbs

Details

  • Adapter Sleeve Part Number
    HA2317XM1
  • Bearing Number
    MX-W22217EALLKW33C3
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8080
  • Housing Construction
    Solid
  • Housing ID
    SPA217N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4547359196603
  • Max Rpm
    1800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    46500 lbf
  • Replacement Bearing
    MX-W22217EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact with Flinger
  • Series
    SPAW
  • Standards Met
    AFBMA, ANSI, ISO
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359196603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)