Motion
R10ZZC3

NTN
R10ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.3438 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #02332078
MFR #R10ZZC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R10ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.3438 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #02332078
MFR #R10ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R10ZZC3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome
  • Cage Material
    Steel
  • Inner Ring Width
    0.3437 in, 8.730 mm
  • Fillet Radius
    0.0310 in, 0.787 mm
  • Radial Dynamic Load Capacity
    1350 lbf
  • Radial Static Load Capacity
    735 lbf
  • Manufacturer Catalog Number
    R10ZZC3
  • Manufacturer Upc Number
    4547359495973
  • UPC_NO
    4547359495980
  • Weight
    0.08 lbs
  • Description
    R10ZZC3 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The R10ZZC3 is a 0.6250 in bore radial/deep groove ball bearing with a 1.3750 in OD and 0.3438 in width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text