Motion
468M
Starlite Safety Glasses - Scratch Resistant, Silver Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02332501
MFR #468M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Starlite Safety Glasses - Scratch Resistant, Silver Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02332501
MFR #468M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
468M SILVER MIRROR GLASSES STARLITE

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Silver
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Gray
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    StarLite
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Gray
  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3, MIL-PRF-31013 Clause 3.5.1.1, UL
  • Specialty Features
    Side Shields
  • Lens Color Family
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text