Motion
SS-DC200
SS-DC200 2 in. Size 316SS-DC Stainless Steel Quick-Acting Coupling
Mi Item #02332896
MFR #SS-DC200
Price$77.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS-DC200 2 in. Size 316SS-DC Stainless Steel Quick-Acting Coupling
Mi Item #02332896
MFR #SS-DC200

Mfr description
SS-DC-200 S/S CAP CAMLOCK FTG
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability 5" Size complies with ASTM specs for interchangeability 1/2" x 1/2" are not specified under Mil Specs Stainless steel alloy chemical composition is analyzed on every melt Composition test certificate is available upon request Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.50/each

Specifications

Dimensions

  • Size
    2 in
  • Weight
    0.03 lb

Details

  • Body Material
    316SS Stainless Steel
  • Manufacturer Upc Number
    822353033944
  • Material
    316 Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Stainless Steel Part DC Dust Caps
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353033944
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)