Motion
SS-DC250
SS-DC250 2 1/2 in. Size Stainless Steel Part DC Dust Cap
MI ITEM #02332897
MFR #SS-DC250
Your Price$90.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS-DC250 2 1/2 in. Size Stainless Steel Part DC Dust Cap
MI ITEM #02332897
MFR #SS-DC250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.67/each(List $94.21)

Overview

Mfr description
SS-DC-250 S/S CAP CAMLOCK FTG
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability 5" Size complies with ASTM specs for interchangeability 1/2" x 1/2" are not specified under Mil Specs Stainless steel alloy chemical composition is analyzed on every melt Composition test certificate is available upon request Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Maximum Operating Pressure
    150 psi
  • Size
    2 1/2 in
  • Manufacturer Upc Number
    822353057025
  • UPC_NO
    822353057025
  • Type
    Quick-Acting Coupling
  • Weight
    2.38 lb
  • Working Pressure
    150 psi
  • Product Types
    Stainless Steel Part DC Dust Caps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text