Motion
24GL-24FJX XBULK

GATES RUBBER CO
24GL-24FJX XBULK

73480025 Crimp-On Fitting - 1-1/2 in Hose ID, #24 JIC 37° Flare
Mi Item #02332918
MFR #24GL-24FJX XBULK
Price$85.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GL-24FJX XBULK

73480025 Crimp-On Fitting - 1-1/2 in Hose ID, #24 JIC 37° Flare
Mi Item #02332918
MFR #24GL-24FJX XBULK

Mfr description
24GL-24FJX XBULK 7348-0025
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.86/each

Specifications

Dimensions

  • Dash Size
    24
  • End Size/Type
    #24 JIC 37° Flare
  • Hose Cut-Off Factor
    64.8 mm
  • Hose Dash Size
    24
  • Hose Inside Diameter
    1.5000 in
  • Overall Length
    131.8 mm
  • Thread Size
    1-7/8–12 SAE
  • Thread Size 1
    1 7/8-12
  • Weight
    2.20 lbs

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Body Material
    Steel
  • Coating
    TuffCoat™
  • Compatible Banding Types
    None
  • Compatible Hose Series
    MegaTech
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    Crimp-On to JIC
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • Flow Control Type
    None
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053664690
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    173 ft-lbs
  • Number Of Ports
    2
  • Port Gender
    Female
  • Seal Type
    Mated Angle
  • Standards Met
    ASTMB, SAE
  • Swivel
    Yes
  • UPC_NO
    072053664690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)