Motion
R433008245

AVENTICS
R433008245

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.5000 in Bore, 1.000 in Rod, 3/4-16 M Thread, MS4
MI ITEM #02332980
MFR #R433008245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433008245

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.5000 in Bore, 1.000 in Rod, 3/4-16 M Thread, MS4
MI ITEM #02332980
MFR #R433008245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433008245 2 1/2 MS4-HH 1"ROD 3/4-16MS

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    2.5000 in
  • Rod Diameter
    1.000 in
  • Rod - Thread Size
    3/4-16 M
  • Cushion Type
    None
  • Style
    High Pressure Hydraulic
  • Mounting Type
    MS4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text