Motion
1BC5510
Fabric Work Glove - L or Size 9 Size, Safety Cuff, Cotton Material
Mi Item #02333026
MFR #1BC5510
Price$7.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Work Glove - L or Size 9 Size, Safety Cuff, Cotton Material
Mi Item #02333026
MFR #1BC5510

Mfr description
5510 MUNK GLOVE
  • Breathable Cotton Back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.55/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Durable multi-purpose chore glove offering comfort and breathability. Ideal for general maintenance, warehousing, farming and automotive applications.
  • Application
    Maintenance, Warehousing, Agriculture, Automotive
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Color
    Gold
  • Cuff Style
    Safety
  • Cuff Type
    Safety
  • Description
    Regular Grade Chore Glove with Double Layer Palm, Cotton Back and Nap-Out Finish - Rubberized Safety Cuff
  • Description Keyword
    Rayon Lined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Industry Use
    Maintenance, Warehousing, Agriculture, Automotive
  • Liner Material
    Cotton
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamed
  • Manufacturer Catalog Number
    1 BC5510
  • Manufacturer Upc Number
    72874456948
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    2- Ply Quilted Palm
  • Product Line
    Boss
  • Protection Type
    General Protection
  • Series
    Boss
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Chore
  • UPC_NO
    72874456948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)