Motion
D-F9NV
SMC® D-F9NV NPN (3-Wire) Pneumatic Auto Switch, App. Load: IC Circuit, PLC, Relay, 40mA Max. Current, Direct Mount
MI ITEM #02333041
MFR #D-F9NV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® D-F9NV NPN (3-Wire) Pneumatic Auto Switch, App. Load: IC Circuit, PLC, Relay, 40mA Max. Current, Direct Mount
MI ITEM #02333041
MFR #D-F9NV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D-F9NV

Specifications

  • Switch Action
    NPN (3-Wire)
  • Electrical Connection
    0.5m Lead Wire
  • Applicable Load
    IC Circuit, PLC, Relay
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Maximum Load Current
    40 mA
  • Maximum Load Voltage
    28 V dc
  • Operating Temperature Range
    -10 to +60 °C
  • Fluid Comp
    Air
  • Overall Width
    4.6 mm
  • Overall Height
    11.5 mm
  • Overall Length
    20 mm
  • Mounting Type
    Direct
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text