Motion
MS-5ALHU-6
Hose End - 6 mm Compatible Tube Outer Diameter
Mi Item #02333146
MFR #MS-5ALHU-6
Price$8.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6 mm Compatible Tube Outer Diameter
Mi Item #02333146
MFR #MS-5ALHU-6

Mfr description
MS-5ALHU-6 FITTING
  • Stainless steel material (SUS316)
  • Simple connection/disconnection
  • Compact size for tight piping areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.55/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    6 mm

Details

  • Country of Origin
    JP
  • ManufacturerName (description attribute)
    SMC
  • Series
    M MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)