Motion
6834
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 215 mm OD, 22 mm Width, Open, Without Snap Ring
Mi Item #02333214
MFR #6834
Price$3,985.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 215 mm OD, 22 mm Width, Open, Without Snap Ring
Mi Item #02333214
MFR #6834

Mfr description
6834 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,985.87/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    22 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6834 BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6834 is an open radial deep groove ball bearing with a 170mm bore and 215mm outside diameter, designed for large-scale use.
  • Manufacturer Catalog Number
    6834
  • Manufacturer Upc Number
    029176414657
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176414657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)