Motion
2601166000

MCGILL
2601166000

CCF 6 S ALG Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, 6.0000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #02333666
MFR #2601166000
Price$8,910.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2601166000

CCF 6 S ALG Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, 6.0000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #02333666
MFR #2601166000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,910.35/each

Specifications

Dimensions

  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.2500 in
  • Stud Diameter  
    2.0000 in
  • Weight
    32.59 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Manufacturer Catalog Number
    CCF 6 S ALG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166098858
  • Max Rpm
    475 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    60000 lbf
  • Radial Static Load Capacity
    85900 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Inch CAMROL (CF)
  • Stud Type
    CF - Standard Stud
  • UPC_NO
    726166098858

Overview

Mfr description
CCF 6S-ALG CAM FOLLOWER
  • Stud type cam follower Crowned outside diameter Needle rolling elements Slot hole LUBRI-DISC® seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought