Motion
H967306-350R
Industrial Hose Industrial Hose - 3/8 in Inner Diameter, 1250 psi Working Pressure, Food and Beverage Hose Type, Nitrile Tube Material, 350.00 ft Length
Mi Item #02333669
MFR #H967306-350R
Price$6.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3/8 in Inner Diameter, 1250 psi Working Pressure, Food and Beverage Hose Type, Nitrile Tube Material, 350.00 ft Length
Mi Item #02333669
MFR #H967306-350R

Mfr description
GREY WASHDOWN 3/8 1250PSI HOSE
  • Industry leader since 1870|Designed for safety and reliability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.39/ft

Specifications

Dimensions

  • Dash Size
    -6
  • Hose Weight
    59.50 lbs/ft
  • Length
    350.00 ft
  • Minimum Bend Radius
    9.5 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.7 in
  • Wall Thickness
    0.1615 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    5000 psi
  • Color
    Black
  • Compatible Fittings
    U Series, Combination nipple
  • Construction
    2-ply braid
  • Hose Covering Material
    Nitrile
  • Hose Reinforcement Material
    Polyester
  • Hose Type
    Food and Beverage Hose
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H967306-350R
  • Manufacturer Upc Number
    639789270016
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H9673 Series
  • Tube Material
    Nitrile
  • Typical Applications
    Cleaning service hose.
  • UPC_NO
    639789270016
  • Working Pressure
    1250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)