Overview
Mfr description
MHQJ2-20D CYLINDER
Specifications
- Gripper TypeParallel
- Bore Diameter
- Piston ActionDouble-Acting
- Finger Type2 Finger Standard (High Rigidity)
- Holding Force Closed 72 Psi42 N
- Holding Force Open 72 Psi42 N
- Body OptionSide Ported
- Options IncludedDust Cover
- Port GenderFemale
- Port SizeM5x0.8
- Operating Pressure Range15 psi to 87 psi
- Minimum Operating Pressure15 psi
- Maximum Operating Pressure87 psi
- Operating Temperature Range14 °F to 140 °F
- Additional DetailsThe series MHQJ2 offers specially designed dust covers that protect internal parts from contamination. Three boot materials are available for different applications. The standard rubber (CR) is for general-purpose applications. Fluororubber (FKM) is recommended when the gripper will be subjected to cutting oil, etc. A silicone rubber (Si) model is suitable for clean room and food industry applications. Switches can be integrally mounted. The MHQG2 is a parallel internal/external holding type gripper offered in a single or double acting model with a variety of finger mounting options. The MHQG2 is available in 32 and 40mm bore sizes, and is auto switch capable.
- Manufacturer Product Page
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data