Motion
TSN 511 L

SKF
TSN 511 L

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 1-15/16 in, 2 in Bore
MI ITEM #02333712
MFR #TSN 511 L
List Price$66.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 511 L

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 1-15/16 in, 2 in Bore
MI ITEM #02333712
MFR #TSN 511 L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$66.99/each for your price

Overview

Mfr description
TSN 511 L SEAL FOR SPLIT HSG

Specifications

  • Seal Type
    Four Lip
  • Seal Material
    Thermoplastic Elastomer
  • Compatible Bearing Type
    Spherical Roller
  • UPC_NO
    7316572460603
  • Weight
    0.1 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text