Motion
AH 000 03 06P
Header Block - Aluminum, 3 Stations, 3/8 NPT Ports, All on One Side
MI ITEM #02334202
MFR #AH 000 03 06P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Header Block - Aluminum, 3 Stations, 3/8 NPT Ports, All on One Side
MI ITEM #02334202
MFR #AH 000 03 06P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AH0000306P HEADER MANIFOLD
  • Designed to provide outlet ports that are common to one header (thru) port
  • Header port is always one size larger than the outlet ports
  • Rated to 3,000 psi
  • SAE O-ring port recommended over NPT port to promote a leak-free connection

Specifications

  • Stations
    3
  • Material
    Aluminum
  • Port Location
    All on One Side
  • Ports
    3/8 NPT
  • Max Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text