Motion
CM34D17FC2E

LEESON ELECTRIC
CM34D17FC2E

DC Sub Fractional Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 90 V, 1750 rpm rpm, TEFC, 34 Frame
Mi Item #02334278
MFR #CM34D17FC2E
Price$670.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM34D17FC2E

DC Sub Fractional Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 90 V, 1750 rpm rpm, TEFC, 34 Frame
Mi Item #02334278
MFR #CM34D17FC2E

Mfr description
M1130055.00,1/4HP,34G56C,1800RPM,
  • Compact and space saving design.
  • External access to brushes supprots easy replacement for prolonged motor life.
  • Double-shielded ball bearings provide longer service life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$670.17/each

Specifications

Dimensions

  • Drive End Bearing Size
    6003
  • Frame Size
    34None
  • Motor Length Less Shaft
    7.18 in
  • NEMA / IEC Frame Size
    34
  • Opposite Drive End Bearing Size
    6201-13
  • Overall Length C Dimension
    10.65 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    14.00 lbs

Details

  • 2D Drawing
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Efficiency Rating
    81.5
  • Enclosure Type
    TEFC
  • Field Full Load Current
    2.70 A
  • Frame Type
    34
  • Full Load Efficiency
    81.50 %
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720091364
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/4 hp
  • Motor Type
    Brushed
  • Mounting Type
    Round
  • Operating Temperature Range
    40 °C
  • Overload Protector
    No Protection
  • Power Rating
    0.25 hp
  • Rotation
    Reversible
  • Shaft Rotation
    Reconn
  • Standards Met
    CE, CSA, UL Recognized
  • Thermal Protection
    None
  • UL Approvals
    Recognized
  • UPC_NO
    691720091364
  • Voltage
    90 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)