Motion
629-2Z/C3

SKF
629-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #02334283
MFR #629-2Z/C3
Price$28.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
629-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #02334283
MFR #629-2Z/C3

Mfr description
629 2Z C3 BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.62/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    8 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    629 2Z C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 629-2Z/C3 Radial/Deep Groove Ball Bearing features 9 mm bore diameter, straight bore, double shielded closure, 26 mm outside diameter, and 8 mm width.
  • Manufacturer Catalog Number
    629-2Z/C3
  • Max Rpm
    30000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1068 lbf
  • Radial Static Load Capacity
    441 lbf
  • Seal Material
    Tinplate
  • Series
    629
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571087627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)