Motion
T2EE 100

SKF
T2EE 100

Tapered Roller Bearing Full Assembly - 100 mm Bore, 165 mm OD, 46 mm Cone Width, 39 mm Cup Width
Mi Item #02334378
MFR #T2EE 100
Price$499.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
T2EE 100

Tapered Roller Bearing Full Assembly - 100 mm Bore, 165 mm OD, 46 mm Cone Width, 39 mm Cup Width
Mi Item #02334378
MFR #T2EE 100

Mfr description
T2EE-100 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.14/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter
    165 mm
  • Overall Width
    47 mm
  • Weight
    8.72 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    T2EE
  • UPC_NO
    7316571003504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)