Motion
BBV75TW
3-Way Ball Valve - Manually Operated, 3-Way, 400 psi Max, 3/4 NPT Port, Bronze Body, Offset Handle
Mi Item #02334383
MFR #BBV75TW
Price$128.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - Manually Operated, 3-Way, 400 psi Max, 3/4 NPT Port, Bronze Body, Offset Handle
Mi Item #02334383
MFR #BBV75TW

Mfr description
BBV75TW BALL VALVE 3-WAY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.27/each

Specifications

Dimensions

  • Port Size
    3/4 NPT
  • Weight
    1.5600 lbs

Details

  • Application
    Can be used with gasoline and diesel fuel.
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Bronze
  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • For Use With
    Can be used with gasoline and diesel fuel
  • Handle Material
    Stainless Steel
  • Handle Style
    Offset Handle
  • Manufacturer Product Page
  • Material
    Bronze
  • Maximum Operating Pressure
    400 psi
  • Mounting Type
    Inline Threaded
  • Porting Style
    Standard Port
  • Pressure Rating
    400 psi
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    BBV-TW
  • Thread Type
    Female NPT x Female NPT x Female NPT
  • Type
    Ball Valve
  • Valve Body Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)