Motion
A3903
Weatherhead A3900 series Hose and Tubing Protectors Abrasion Sleeving
MI ITEM #02334530
MFR #A3903
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A3900 series Hose and Tubing Protectors Abrasion Sleeving
MI ITEM #02334530
MFR #A3903

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A3903
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Inside Diameter
    1.35 in
  • Outside Diameter
    1.56 in
  • Overall Length
    1200.00
  • Material
    Nylon
  • Type
    Abrasion Sleeving
  • Color
    Black
  • Standards Met
    MSHA Approved
  • Weight
    1.24 lb
  • Height
    1.56 in
  • Length
    1200.00
  • Manufacturer Upc Number
    725975000359
  • UPC_NO
    725975000359
  • Series
    A3900 series
  • Description
    Weatherhead A3900 series Hose and Tubing Protectors Abrasion Sleeving
  • Product Types
    Abrasion Sleeving

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text