Motion
CMM 2 W/CENTER

LOVEJOY INC
CMM 2 W/CENTER

Gear Coupling Hub - Cplg Size: 2, Bore Type: Rough Stock, Material: Steel
MI ITEM #02334619
MFR #CMM 2 W/CENTER
Price$871.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CMM 2 W/CENTER

Gear Coupling Hub - Cplg Size: 2, Bore Type: Rough Stock, Material: Steel
MI ITEM #02334619
MFR #CMM 2 W/CENTER

Mfr description
CMM-2-HUB-W/CENTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$871.40/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Coupling Size
    2
  • Coupling Size Code
    2
  • Hub Diameter
    3-1/4 in
  • Length Through Bore
    4.63 in
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0070 in
  • Maximum Bore
    2.1300 in, 54.10 mm
  • Maximum Bore Diameter
    2.1300 in, 54.10 mm
  • Outside Diameter
    4.7500 in
  • Parallel Misalignment
    0.0070 in, 0.18 mm
  • Sleeve Outside Diameter
    4-3/4 in
  • Weight
    11.50 lbs

Details

  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    ANSI / AGMA 9002-B04
  • Bore Type
    Rough Stock
  • Color
    Metallic
  • Compatible Sleeve Type
    One Piece Sleeve
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    CMM Type
  • Coupling Type
    Gear
  • Design Features
    Specifically designed for mill motors with tapered bores, Universal hub counterbored for the nut on the end deg F the motor shaft, One piece cylindrical sleeve for smoother, faster, quieter and safer operation, Quick assembly and disassembly
  • Hub Material
    Steel
  • Hub Style
    Unbored
  • Includes
    one standard flex hub, one universal hub, one standard sleeve and one accessory kit consisting deg F seals and snap rings
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    69790400086
  • Manufacturer Upc Number
    697904000863
  • Material
    AISI 1045
  • Max Rpm
    4200 rpm
  • Maximum Speed
    4200 rpm
  • Maximum Torque
    20200 in/lb
  • Performance Features
    Nominal Torque 20200.0000 in lbs, Max. Speed (Unbalanced) 4200 rpm, Max. Angular Misalignment 0.50 o, Parallel Misalignment 0.0070 in
  • Product Type
    Gear Coupling Hubs
  • Series
    CMM
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.1300 in, 3.30 mm
  • Sleeve Type
    One Piece Sleeve
  • Tooth Profile
    Crowned
  • Torque Capacity
    20200 in
  • Torque Rating (in-lb)
    20,200.00 in-lb, 2,282.30 N-m
  • UPC_NO
    697904000863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)