Motion
RB1412-X225
SHOCK ABSORBER SPL
MI ITEM #02334836
MFR #RB1412-X225
List Price$99.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHOCK ABSORBER SPL
MI ITEM #02334836
MFR #RB1412-X225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.20/each for your price

Overview

Mfr description
RB1412-X225 SHOCK ABSORBER

Specifications

  • Stroke
    12 mm
  • Collision Velocity Range
    0.05 to 5 m/s
  • Max Energy Absorption Frequency
    45 cycle/min
  • Max Energy Absorption Per Cycle
    19.6 J
  • Shock Absorber Type
    Non-Adjustable
  • Series
    RB
  • Extended Spring Force
    1.54 lbs
  • Compressed Spring Force
    3.59 lbs
  • Overall Length
    79.3 mm
  • Overall Width
    14 mm
  • Weight
    65 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text