Motion
LL10T41
General Purpose Plug - Stainless Steel Body Material, Unvalved, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Male Thread, 2500 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #02335124
MFR #LL10T41
List Price$236.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Stainless Steel Body Material, Unvalved, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Male Thread, 2500 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #02335124
MFR #LL10T41

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$236.37/each for your price

Overview

Mfr description
LL10T41 FITTING

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Actual Thread Size
    1-1/4 – 11-1/2 NPTF
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2500 psi
  • Valve Type
    Unvalved
  • Body Material
    Stainless Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1-1/4 in NPTF, 1-1/4 – 11-1/2 Male Thread
  • Body Size
    1-1/4 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    184.00 gpm
  • Hex
    2.00 in
  • Burst Pressure
    6800 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text