Motion
067103

DODGE
067103

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02335345
MFR #067103
Price$2,753.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
067103

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02335345
MFR #067103

Mfr description
067103 AS2-HC-444E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,753.39/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.1250 in
  • Bolt Center To Center Length
    6.8750 in
  • Bore Length
    4.25 in
  • Overall Length  
    8.2500 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    Hinged Cap
  • Material
    067103
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475038374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)