Motion
HA 320 E

SKF
HA 320 E

Adapter Sleeve - 3.4375 in Bore Dia., 71 mm Overall Length, M100x2 Thread Size
Mi Item #02335361
MFR #HA 320 E
Price$556.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 320 E

Adapter Sleeve - 3.4375 in Bore Dia., 71 mm Overall Length, M100x2 Thread Size
Mi Item #02335361
MFR #HA 320 E

Mfr description
HA 320 E SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$556.41/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Lock Nut Outside Diameter
    5.1181 in
  • Overall Length  
    71 mm
  • Overall Width
    71 mm
  • Thread Size  
    M100x2
  • Weight
    3.96 lbs

Details

  • Compatible Bearing Number
    C2220
  • Country of Origin
    US
  • Includes
    Lock Nut (KMFE20)
  • Lock Nut Number
    KMFE20
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316571455600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)