Specifications
Dimensions
- Glove SizeL or Size 9
- Length24.765 cm
Details
- Coating CoverageUncoated
- ColorRed
- Description KeywordUnlined
- Finger CoverageFull
- Hand TypePair
- Leather GradeNo Grade Listed
- Leather Material TypeCowhide Grain Leather
- MaterialCowhide Leather
- Material TypeLeather Drivers Gloves - Straight Thumb
- Protection TypeGeneral Protection
- Thumb StyleStraight
Overview
Mfr description
4260L UNLINED DRIVERS GLOVE