Motion
PVR-1102

SEALMASTER
PVR-1102

Four-Bolt Piloted Flange Ball Bearing Paver Unit - 2.1875 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Fiberglass Contact Seal Seal
MI ITEM #02335582
MFR #PVR-1102
Your Price$1,500.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
PVR-1102

Four-Bolt Piloted Flange Ball Bearing Paver Unit - 2.1875 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Fiberglass Contact Seal Seal
MI ITEM #02335582
MFR #PVR-1102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,500.96/each(List $1,801.16)

Overview

Mfr description
PVR-1102 PAVER BRG
  • Sealmaster® custom designed bearing for performance on paving equipment
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    7.7500 in
  • Bolt Circle Diameter
  • Bearing Number
    SK-1682 SFB
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Fiberglass Contact Seal
  • Overall Length Diameter
  • Overall Height
  • Lubrication Type
    Lithium Complex Grease With Synthetic Oil
  • Bore Type
    Straight
  • Overall Width
    7.7500 in
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Harmonization Code
    8483.20.4040
  • Coating
    Powder Coated
  • Length Through Bore
    2-9/16 in
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Gray
  • Description
    Sealmaster Mounted Cast Iron Flange Cartridge Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - PVR-1102
  • Pilot Diameter
    5.2500 in
  • Bolt Size
    1/2 in
  • Max Rpm
    2550 rpm
  • Series
    PVR
  • Dynamic Load Capacity
    11789 lbf
  • Replacement Bearing
    SK-1682
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Gray
  • Flange Mounting Type
    Flange Cartridge
  • Housing Construction
    One Piece
  • Housing Type
    Piloted Flange Cartridge
  • Lubricant
    Lithium Complex Grease With Synthetic Oil
  • Maximum Speed
    2550 rpm
  • Retainer Type
    Land Riding Retainer
  • Self Aligning
    Yes
  • Manufacturer Catalog Number
    PVR-1102
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461299418
  • UPC_NO
    662461299418
  • Weight
    13.69 lbs
  • Static Load Capacity
    8150 lbf
  • Relubricatable
    Yes
  • Outside Diameter
    7.7500 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text