Motion
PVR-1121

SEALMASTER
PVR-1121

Four-Bolt Piloted Flange Ball Bearing Paver Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02335585
MFR #PVR-1121
Price$11,311.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
PVR-1121

Four-Bolt Piloted Flange Ball Bearing Paver Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02335585
MFR #PVR-1121

Mfr description
PVR-1121 PAVER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,311.17/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.5000 in
  • Bore Diameter  
    2-3/16 in
  • Length Through Bore
    2-9/16 in
  • Overall Length Diameter  
    7.7500 in
  • Weight
    10.50 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662461304280
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    00-21
  • Series
    PVR
  • Type Of Bearing
    Ball
  • UPC_NO
    662461304280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)