Motion
PVR-1325

SEALMASTER
PVR-1325

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Non-Expansion Bearing (Fixed)
Mi Item #02335590
MFR #PVR-1325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
PVR-1325

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Non-Expansion Bearing (Fixed)
Mi Item #02335590
MFR #PVR-1325

Mfr description
PVR-1325 PAVER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2-1/8 in
  • Bolt Center To Center Length
    5.4375 to 6.0625 in
  • Bore Diameter
    1-3/4 in
  • Overall Height
    4.2500 in
  • Overall Length
    7.5000 in
  • Overall Width
    1.9375 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    PVR
  • UPC_NO
    662461133071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)