Motion
PVR-1501

SEALMASTER
PVR-1501

Four-Bolt Flange Ball Bearing Paver Unit - 1-3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Temperature Contact Seal Seal
Mi Item #02335593
MFR #PVR-1501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
PVR-1501

Four-Bolt Flange Ball Bearing Paver Unit - 1-3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Temperature Contact Seal Seal
Mi Item #02335593
MFR #PVR-1501

Mfr description
PVR-1501 PAVER BRG
  • Sealmaster® custom designed bearing for performance on paving equipment
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.1250 in
  • Bolt Hole Spacing
    4.1250 in
  • Bolt Size
    0.5600 in
  • Bore Diameter  
    1-3/4 in
  • Housing Width
    5.3800 in
  • Inner Ring Width
    1.9380 in
  • Length Through Bore
    2-3/64 in
  • Misalignment Angle
    Static Only - ±3.0 °
  • Overall Height  
    2.0470 in
  • Overall Length
    5.3800 in
  • Overall Length Diameter  
    5.3750 in
  • Overall Width
    5.3800 in
  • Weight
    5.82 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bearing Number
    SK-2342
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Coating
    Powder Coated
  • Color
    Gray
  • Description
    Sealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - High Temperature - PVR-1501
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7901 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium; EP; NLGI#2
  • Lubrication Type
    EP, NLGI#2, Lithium
  • Manufacturer Catalog Number
    PVR-1501
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461304297
  • Max Operating Temperature
    220 °F
  • Max Rpm
    3800 rpm
  • Maximum Speed
    3800 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    SK-2342
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    High Temperature Contact Seal
  • Self Aligning
    Yes
  • Series
    PVR
  • Static Load Capacity
    5139 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461304297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)