Motion
PVR-1507

SEALMASTER
PVR-1507

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Non-Expansion Bearing (Fixed)
MI ITEM #02335595
MFR #PVR-1507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
PVR-1507

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Non-Expansion Bearing (Fixed)
MI ITEM #02335595
MFR #PVR-1507

Mfr description
PVR-1507 PAVER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bore Diameter  
    2 in
  • Length Through Bore
    2-5/16 in
  • Overall Length Diameter  
    6.3750 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    00-07
  • Series
    PVR
  • Type Of Bearing
    Ball
  • UPC_NO
    662461301418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)