Motion
PVR-1608

SEALMASTER
PVR-1608

Two-Bolt Flange Ball Bearing Paver Unit - 1-15/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02335600
MFR #PVR-1608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
PVR-1608

Two-Bolt Flange Ball Bearing Paver Unit - 1-15/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02335600
MFR #PVR-1608

Mfr description
PVR-1608 PAVER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1882 in
  • Bore Diameter  
    1-15/16 in
  • Length Through Bore
    2-5/32 in
  • Overall Length Diameter  
    7.4375 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    00-08
  • Series
    PVR
  • Type Of Bearing
    Ball
  • UPC_NO
    662461300312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)