Motion
PVR-2431

SEALMASTER
PVR-2431

Pillow Block Ball Bearing Unit - Tapped Base, 2-3/16 in Bore
Mi Item #02335611
MFR #PVR-2431
Price$1,275.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
PVR-2431

Pillow Block Ball Bearing Unit - Tapped Base, 2-3/16 in Bore
Mi Item #02335611
MFR #PVR-2431

Mfr description
PVR-2431 PAVER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,275.69/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.6250 in
  • Bore Diameter
    2-3/16 in

Details

  • Bore Type
    Round
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461241479
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • UPC_NO
    662461241479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)