Motion
PVR-2533

SEALMASTER
PVR-2533

Four-Bolt Flange Ball Bearing Paver Unit - 2-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Felt Labyrinth Seal
Mi Item #02335613
MFR #PVR-2533
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
PVR-2533

Four-Bolt Flange Ball Bearing Paver Unit - 2-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Felt Labyrinth Seal
Mi Item #02335613
MFR #PVR-2533

Mfr description
PVR-2533 PAVER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.4380 in
  • Bolt Hole Spacing
    4.4380 in
  • Bolt Size
    9/16 in
  • Bore Diameter  
    2-3/16 in
  • Length Through Bore
    2.3300 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Length
    5.7500 in
  • Overall Width
    5.7500 in
  • Weight
    9.52 lbs

Details

  • Bearing Number
    2-23T BBC
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Sealmaster Mounted Cast Iron Tapped Base Pillow Block Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - PVR-2533
  • Dynamic Load Capacity
    9752 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    High Temperature Synthetic Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662461304549
  • Max Operating Temperature
    400 °F
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    00-33
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Felt Labyrinth
  • Self Aligning
    Yes
  • Series
    PVR
  • Static Load Capacity
    6601 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461304549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)