Motion
PVR-3243

SEALMASTER
PVR-3243

Hanger Bearing Assembly - 2.4375 in ID, 5.6250 in OD, Set Screw Collar
Mi Item #02335616
MFR #PVR-3243
Price$5,832.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
PVR-3243

Hanger Bearing Assembly - 2.4375 in ID, 5.6250 in OD, Set Screw Collar
Mi Item #02335616
MFR #PVR-3243

Mfr description
PVR-3243 PAVER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,832.37/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Outside Diameter
    5.6250 in
  • Overall Height
    6.8125 in

Details

  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Replacement Bearing
    00-43
  • Series
    PVR
  • UPC_NO
    662461304624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)