Motion
2110
ShopStar® Electric Chain Hoist - ShopStar Series, Hook Mount, 1/2 ton Capacity, 10 ft Lift Height, 1 ph, 115 V, 1/6 hp, 6 ft/min Maximum Lift
MI ITEM #02335665
MFR #2110
Price$2,570.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShopStar® Electric Chain Hoist - ShopStar Series, Hook Mount, 1/2 ton Capacity, 10 ft Lift Height, 1 ph, 115 V, 1/6 hp, 6 ft/min Maximum Lift
MI ITEM #02335665
MFR #2110

Mfr description
2110 CHAIN HOIST ELECT 1000LB 6FPM 115V-
  • For use in production and maintenance environments
  • Totally enclosed non-ventilated hoist frame protects motor from environmental contamination
  • Standard protector overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,570.38/each

Specifications

Dimensions

  • Hook Opening Size
    0.8800 in
  • Housing Height
    11-15/16 in
  • Housing Length
    9-27/32 in
  • Housing Width
    5-15/16 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    11.9400 in
  • Tool Weight
    32 lb
  • Weight
    32.00 lbs

Details

  • Body Finish Coating
    Epoxy Powder Coat
  • Body Material
    Aluminum
  • Capacity
    1000 lbs
  • Chain Material
    Hoistaloy®
  • ECCN
    EAR99
  • Frequency
    60 Hz
  • Horsepower
    1/6 hp
  • Manufacturer Upc Number
    043927621101
  • Maximum Lift Speed
    6 ft/min
  • Motor Phase
    1 ph
  • Mounting Type
    Hook
  • Number Of Speeds
    1
  • Reeving
    2
  • Series
    ShopStar
  • Supply Frequency
    60 Hz
  • Supply Voltage
    115 V
  • UPC_NO
    043927621101
  • Weight Capacity
    1/2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)