Motion
A37-F-R-01-H-K-32950

YUKEN
A37-F-R-01-H-K-32950

SAE 37cc Piston 170-3050 psi
Mi Item #02335691
MFR #A37-F-R-01-H-K-32950
Price$3,142.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A37-F-R-01-H-K-32950

SAE 37cc Piston 170-3050 psi
Mi Item #02335691
MFR #A37-F-R-01-H-K-32950

Mfr description
A37-F-R-01-H-K-32950 SAG SAE 37CC PISTON
  • ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,142.11/each

Specifications

Dimensions

  • Overall Height
    202 mm
  • Overall Length
    306 mm
  • Overall Width
    202 mm

Details

  • Connection Gender
    Female
  • Displacement
    36.8 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Shaft Type
    Straight Keyed
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    17.4 gpm
  • Maximum Operating Pressure
    2320 psi
  • Mounting Type
    SAE Flange
  • Port Location
    Axial Port
  • Rotation Direction
    Clockwise
  • Series
    A
  • Shaft Type
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)