Motion
A10-FR01H-13950

YUKEN
A10-FR01H-13950

Hydraulic Axial Piston Pump - A, 10 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #02335692
MFR #A10-FR01H-13950
Price$1,959.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A10-FR01H-13950

Hydraulic Axial Piston Pump - A, 10 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #02335692
MFR #A10-FR01H-13950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,959.18/each

Specifications

Dimensions

  • Overall Height
    167 mm
  • Overall Length
    231.2 mm
  • Overall Width
    166.5 mm

Details

  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Displacement
    10 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Clockwise
  • Max Rpm
    1800 rpm
  • Maximum Operating Pressure
    2320 psi
  • Mounting Type
    SAE Flange
  • Port Location
    Axial Port
  • Rotation Direction
    Clockwise
  • Series
    A

Overview

Mfr description
A10-F-R-01-H-12950 SAE 290-3050 PSI
  • ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought