Motion
A16-F-R-01-H-S-K-32950

YUKEN
A16-F-R-01-H-S-K-32950

Hydraulic Axial Piston Pump - A, 15.8 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #02335694
MFR #A16-F-R-01-H-S-K-32950
Your Price$2,031.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A16-F-R-01-H-S-K-32950

Hydraulic Axial Piston Pump - A, 15.8 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #02335694
MFR #A16-F-R-01-H-S-K-32950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,031.72/each(List $2,539.65)

Overview

Mfr description
A16-F-R-01-HSK-32950 SAE 16CC SIDE
  • ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n

Specifications

  • Series
    A
  • Displacement
    15.8 cm³/r
  • Input Rotation
    Clockwise
  • Port Type
    SAE 16cc Side
  • Port Location
    Side Port
  • Control Type
    Pressure Compensator
  • Mounting Type
    Flange
  • Shaft Type
    Keyed
  • Rotation Direction
    Clockwise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text