Motion
A56-F-R-01-H-S-K-32950

YUKEN
A56-F-R-01-H-S-K-32950

SAE Piston Pump 56cc/rev, 170 - 3050psi
MI ITEM #02335696
MFR #A56-F-R-01-H-S-K-32950
List Price$4,973.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A56-F-R-01-H-S-K-32950

SAE Piston Pump 56cc/rev, 170 - 3050psi
MI ITEM #02335696
MFR #A56-F-R-01-H-S-K-32950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,973.75/each for your price

Overview

Mfr description
A56-F-R-01-HSK-32950 PISTON PUMP
  • ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n

Specifications

  • Series
    A
  • Displacement
    56.2 cm³/r
  • Input Shaft Type
    Straight Keyed
  • Port Location
    Side Port
  • Maximum Operating Pressure
    2320 psi
  • Max Rpm
    1800 rpm
  • Displacement Type
    Variable Displacement
  • Max Operating Temperature
    104 °F, 140 °F
  • Connection Gender
    Female
  • Overall Height
    236 mm
  • Overall Length
    321.5 mm
  • Overall Width
    232 mm
  • Maximum Flow Rate
    26.7 gpm
  • Mounting Type
    SAE Flange
  • Shaft Type
    Keyed
  • Rotation Direction
    Clockwise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text