Motion
A56-F-R-01-H-K-32950

YUKEN
A56-F-R-01-H-K-32950

Hydraulic Axial Piston Pump - A, 56.2 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #02335698
MFR #A56-F-R-01-H-K-32950
Price$4,144.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A56-F-R-01-H-K-32950

Hydraulic Axial Piston Pump - A, 56.2 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #02335698
MFR #A56-F-R-01-H-K-32950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,144.79/each

Specifications

Dimensions

  • Overall Height
    236 mm
  • Overall Length
    321.5 mm
  • Overall Width
    232 mm

Details

  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Displacement
    56.2 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Clockwise
  • Input Shaft Type
    Straight Keyed
  • Max Operating Temperature
    104 °F, 140 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    26.7 gpm
  • Maximum Operating Pressure
    2320 psi
  • Mounting Type
    SAE Flange
  • Port Location
    Axial Port
  • Rotation Direction
    Clockwise
  • Series
    A
  • Shaft Type
    Keyed

Overview

Mfr description
A56-F-R-01-H-K-32950 SAG SAE 56CC
  • ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought